S Size Nitrile Glove in Blue

Part #P63332PFS  |  Item #7209415  |  Manufacturer Part #63-332PF/S

$ 14.54 EACH

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use

Documents

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Disposable, Automotive]

Height: 9-2/5 in

Material: Rubber

Material Type: Nitrile

Reusable: No