0 items

Ambiance Lighting 0.659W T3 Dimmable LED Light Bulb with Festoon Base

A96118S32

Watts

0.659

$14.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Temperature
3000
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Length
1-5/8 in
Light Bulb Base Type
Festoon Cap
Light Bulb Shape Code
T3
Number Of Hours
50000
UL Listed
No
Volts
12V
Watts
0.659

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday