Outdoor Fire Feature in Stainless Steel

Part #APC14SS  |  Item #5114952  |  Manufacturer Part #PC14SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Completely self-contained for propane tank use
  • Durable single piece reflector
  • Complete replacement parts availability
  • Wheel kit included
  • 4" Diameter borosilicate quarts glass tube

Specifications

Application: [Commercial, Residential]

Automatic Shut-Off: No

BTU: 42000

Burner Type: Gas

CSA Certified: Yes

Color Finish: Stainless Steel

Fuel Type: Propane

Height: 92-1/2 in

Indoor Outdoor: Outdoor

Material: Stainless Steel

Material Type: 304 SS

Number Of Pieces: 1 Piece

Origin: Global

Power Source: Gas

Type: APC14SS