2-3/4 in. Insulation Duct Knife
2-3/4 in. Insulation Duct Knife
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fiberglass
- Length:
- 11-1/4 in
- Tool Type:
- Duct Knife
- Weight:
- 2 lb
- Width:
- 2-3/4 in