Fiberglass 3-1/2 in. Duct Hole Cutter

You last purchased this on
 
Amcraft

Fiberglass 3-1/2 in. Duct Hole Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amcraft

Fiberglass 3-1/2 in. Duct Hole Cutter

  • Fast #
  • Part #A1100
  • Item #1134398
  • Manufacturer Part #1100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cutting Capacity:
1 in
Diameter:
3-1/2 in
Length:
16 in
Material:
Fiberglass
Tool Type:
Duct Board Tool
Width:
3-1/2 in