10-1/4 x 7-3/4 in. Compostable Small Platter

Part #APL161  |  Item #7444886  |  Manufacturer Part #PL-16-1

Diameter:

10-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Produced from Bagasse (sugarcane)
  • Molded fiber construction
  • Eco-Friendly design is disposable and compostable
  • Microwave and freezer safe
  • Great for both cold and hot applications
  • Certifications and standards include BPI Certified, ASTM D6400, FDA Approved For Food Contact, ISO 9001 and ISO 14001
  • Color: White
  • Size: 10-1/4 x 7-3/4"

Specifications

Color Finish: White

Diameter: 10-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Bagasse

Package Quantity: Case of 1000

Product Type: Platter