AmerCareRoyal

6-1/2 in. CPLA Compostable Spoon in White

Part #ACPWS  |  Manufacturer Part #CPW-S

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prime cutlery is produced from sustainable resources, and certified compostable
  • Eco-friendly design is disposable and compostable
  • Microwave and freezer safe
  • It has a strong sturdy feel, ideal for high heat applications
  • Color: White
  • FDA approved for food contact ISO 9001 and ISO 14009

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 6-1/2 in

Material: Plastic

Material Type: Compostable CPLA