10 lb. Aluminum and Steel ABC Dry Chemical Fire Extinguisher

Part #BB456  |  Item #7472775  |  Manufacturer Part #B456

Call for Pricing EACH

Capacity:

10 lb
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Amerex® 10 pound multi-purpose ABC dry chemical fire extinguisher with wall bracket operates effectively at the temperature range of -65 to 120 deg F
  • Extinguisher featuring all metal valve construction has aluminum valve. Dependable drawn steel cylinder extinguisher measuring 20" X 7 3/4" X 5" has stored pressure design
  • Fire extinguisher with large loop pull pin features long lasting high gloss polyester powder paint. It has a discharge range of 15 - 21' and discharge time of 20 sec
  • It uses a specially fluidized and siliconized mono ammonium phosphate dry chemical
  • Extinguisher chemically insulates class A fires by melting at approximately 350 deg F and coats the applied surface
  • Extinguisher smothers as well as breaks chain reaction of class B fires and does not conduct electricity back to the operator
  • Stored pressure dry chemical fire extinguisher can be used on ordinary combustibles, flammable liquids and gases and energized electrical equipment

Documents

Specifications

ADA Compliant: No

Capacity: 10 lb

Depth: 5 in

Length: 20 in

Material: [Aluminum, Steel]

Temperature Range: -65 to 120 Deg F

UL Listed: Yes

Width: 7-3/4 in