20 lbs. Extinguisher with Wall Bracket
20 lbs. Extinguisher with Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All metal construction with hanger bracket
- Aluminum valve
- Multipurpose ABC dry chemical
- Net Weight: 20 lbs
- Six year warranty
- Made in the USA
Specifications
- ADA Compliant:
- No
- Capacity:
- 20 lbs
- Color Finish Name:
- Red
- Material:
- Metal