5 lbs. Extinguisher with Truck Bracket
5 lbs. Extinguisher with Truck Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All metal construction with strap bracket
- Made in the USA
- Multipurpose ABC dry chemical
- USCG approved
- Six year warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 5 lb
- Color Finish Name:
- Red
- Height:
- 15-1/4 in
- Material:
- Metal
- UL Listed:
- Yes
- Width:
- 4-1/4 in