ABC Dry Chemical Extinguisher 2.5 lbs. with Bracket

Part #AB417T  |  Item #253151  |  Manufacturer Part #B417T

$ 76.00 EACH

Capacity:

2.5 lb

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-Purpose extinguishers utilize a specially fluidized and siliconized mono ammonium phosphate dry chemical
  • It chemically insulates Class A fires by melting at approximately 350°F and coats surface to which it is applied
  • It smothers and breaks the chain reaction of Class B fires and will not conduct electricity back to the operator

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI/UL299, ANSI/UL711]

Capacity: 2.5 lb

Color Finish: Red

Color Finish Category: Reds

Depth: 3 in

Height: 15-1/2 in

Installation Type: [Wall Mount, Vehicle Mount]

Material: Metal

Product Type: Fire Extinguisher

Size: 2.5 lb

Temperature Range: -65 to 120 Deg F

UL Listed: Yes

Width: 5-3/4 in