Amerex® 2.5 lb. ABC Fire Extinguisher

Part #AB417TC  |  Item #1669810  |  Manufacturer Part #B417TC

$ 136.00 EACH

Capacity:

2.5 lb

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extremely versatile
  • Tackle the majority of fire risks found in commercial, industrial and domestic applications
  • Extinguishers effectively fight Class A, B and C fires
  • Attractive, easy-to-maintain extinguishers

Specifications

ADA Compliant: No

Capacity: 2.5 lb

Collection: Amerex®

Color Finish: Polished Chrome

UL Listed: Yes