0 items

Ameribolt 1-1/4 in. B8M Class-2 Stud with Double Hex Nut

AB8MS114

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193 B8M Class 2
Clean Bagged
No
Diameter
1-1/4 in
Grade
B8M
Length
8-1/4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday