Ameribolt 3 in. B7 Stud with Double Hex Nut

AB7S3

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193 Grade B7
Clean Bagged
No
Diameter
3 in
Grade
B7
Length
22-1/2 in
Material
Alloy Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday