Ameribolt

5/8 x 2-1/2 in. Machine Bolt

Part #A193B7MBEL  |  Manufacturer Part #A193B7MBEL

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-193 B7M, ASTM A-194]

Application: [Commercial, Industrial]

Length: 2-1/2 in

Type: A193B7MBEL

Width: 5/8 in