American Air Filter 20 x 10 x 1 in. Plastic Air Filter

A276151

Manufacturer Part #: 276-200-151

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed with heavy duty, premium grade synthetic media
  • An expanded metal retainer is bonded to the clean air side of each filter
  • One-piece frame design ensures corner integrity during handling, installation and operation

SPECIFICATIONS

Depth
1 in
Height
20 in
Width
10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday