10 x 30 x 1 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #220-214-051
HeavyDuty™ 10 x 30 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 10 in x 30 in x 1 in
- Width:
- 10 in