0 items

American Air Filter 12 x 1 in. Sturdy, Economical and Disposable Panel Filter with High Strength Polyester Media

A2783051

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
1 in
Height
12 in
Material
Plastic, Synthetic
Width
12 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday