12 x 12 x 1 in. Air Filter Poly
12 x 12 x 1 in. Air Filter Poly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in