0 items

American Air Filter PerfectPleat® 12 x 2 in. MERV 8 Standard Capacity Air Filter

A1721123

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Most efficient filters in cleaning performance and cost effectiveness

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
12 in
Material
Fiber
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday