16 x 20 x 1 in. Air Filter Fiberglass
16 x 20 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features one-piece, high integrity, U-channel frame, and double-sided expanded metal
- Ideal for heavy workloads, turbulent conditions and higher airflow rates
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 16 in x 20 in x 1 in
- Width:
- 16 in