18 x 18 x 1 in. Air Filter Poly and Synthetic

Part #A278643051  |  Item #4311108  |  Manufacturer Part #278-643-051

Height:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 1 in

Disposable: No

Height: 18 in

IAPMO Listed: No

Material: [Plastic, Synthetic]

Material Type: Poly

Size: 18 in x 18 in x 1 in

Width: 18 in