18 x 24 x 2 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #198-635-052
HeavyDuty™ 18 x 24 x 2 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Disposable panels are engineered for sturdy, economical performance and ease of use
- Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability
- Designed for general air filtration application with light to medium dust loading conditions
- Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
Documents
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 18 in x 24 in x 2 in
- Width:
- 18 in