20 x 25 x 1 in. Air Filter Poly and Synthetic

Part #A278800051  |  Item #4311111  |  Manufacturer Part #278-800-051

Height:

25 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 1 in

Disposable: No

Height: 25 in

IAPMO Listed: No

Material: [Plastic, Synthetic]

Material Type: Poly

Size: 20 in x 25 in x 1 in

Width: 20 in