American Air Filter

24 x 30 x 2 in. Air Filter Fiberglass

Part #A2231224A30A  |  Manufacturer Part #223-12-24A30A

Depth:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 2 in

Disposable: No

Height: 30 in

IAPMO Listed: No

Material: Fiberglass

Size: 24 in x 30 in x 2 in

Width: 24 in