American Air Filter

30 x 30 x 1 in. Fiberglass Air Filter

Part #A2230130A30A  |  Manufacturer Part #223-01-30A30A

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 1 in

Disposable: No

Height: 30 in

Material: Fiberglass

Width: 30 in