30 x 30 x 1 in. Fiberglass Air Filter
This product has been replaced by
Manufacturer Part #223-01-30A30A
HeavyDuty™ 30 x 30 x 1 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Disposable panels are engineered for sturdy, economical performance and ease of use
- Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability
- Designed for general air filtration application with light to medium dust loading conditions
- Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 30 in x 30 in x 1 in
- Width:
- 30 in