AmerSeal® 25 x 90 in. Air Filter Polyester

Part #A5231325A090  |  Item #3949537  |  Manufacturer Part #523-13-25A090

$ 96.48 EACH

Height:

90 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: AmerSeal®

Disposable: No

Height: 90 in

IAPMO Listed: No

Material: Plastic

Material Type: Polyester

Size: 25 in x 90 in

Width: 25 in