American Air Filter
HeavyDuty™ 20 x 25 x 2 in. Fiberglass Air Filter
Part #A221800152 | Item #3406863 | Manufacturer Part #221-800-152
$
2.68
EACH
(Pricing is for 2 in)
Depth
Product Details
- Manufactured with heavy-duty, galvanized expanded metal support grid and moisture-resistant adhesive
- Ideal for turbulent airflow, heavy loading, and high-moisture systems
Documents
Specifications
Collection: HeavyDuty™
Depth: 2 in
Disposable: Yes
Height: 25 in
IAPMO Listed: No
Material: Fiberglass
Size: 20 in x 25 in x 2 in
Width: 20 in