American Air Filter
HeavyDuty™ 22 x 22 x 1 in. Air Filter Fiberglass
Part #A221839151 | Item #3420890 | Manufacturer Part #221-839-151
$
2.24
EACH
Depth:
1 inProduct Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
Specifications
Collection: HeavyDuty™
Depth: 1 in
Disposable: Yes
Height: 22 in
IAPMO Listed: No
Material: Fiberglass
Size: 22 in x 22 in x 1 in
Width: 22 in