American Air Filter
HeavyDuty™ 25 x 25 x 2 in. Air Filter Fiberglass
Part #A221870152 | Item #3420893 | Manufacturer Part #221-870-152
$
4.44
EACH
(Pricing is for 2 in)
Depth
Product Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
Specifications
Collection: HeavyDuty™
Depth: 2 in
Disposable: Yes
Height: 25 in
IAPMO Listed: No
Material: Fiberglass
Size: 25 in x 25 in x 2 in
Width: 25 in