American Air Filter

PerfectPleat® 13.75X10.5X1

Part #A1731110E13G  |  Manufacturer Part #173-11-10E13G

Depth:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 11 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 14 in x 11 in x 1 in

Width: 14 in