American Air Filter

PerfectPleat® 14 x 14 x 1 in. Pleated Air Filter

Part #A173379011  |  Manufacturer Part #173-379-011

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MERV 8
  • Patented media, pleat design and manufacturing process
  • Self-supporting DuraFlex media requires no wire supports
  • Pleat design ensures perfectly shaped and spaced pleats

Documents

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 14 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 14 in x 14 in x 1 in

Width: 14 in