American Air Filter

PerfectPleat® 15 X 20 X 2 PLEAT Air Filter

Part #A170112400  |  Manufacturer Part #170-112-400

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for applications where low temperature and high airflow are present

Documents

Specifications

Collection: PerfectPleat®

Depth: 2 in

Disposable: Yes

Height: 20 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 15 in x 20 in x 2 in

Width: 15 in