16 x 16 x 2 in. MERV 4 Disposable Pleated Air Filter
PerfectPleat® 16 x 16 x 2 in. MERV 4 Disposable Pleated Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
- Patented media, pleat design and manufacturing process
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 16 in
- IAPMO Listed -:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 16 in x 2 in
- Width:
- 16 in