PerfectPleat® 16 x 25 x 1 in. Pleated Air Filter

Part #A173600011  |  Item #4010408  |  Manufacturer Part #173-600-011

$ 6.67 EACH

Depth:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for standard applications with normal variations in temperature or airflow
  • MERV 8
  • Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
  • Environmentally friendly, contains no dyes or metals, fully incinerable

Documents

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: No

Height: 25 in

IAPMO Listed: No

MERV Rating: 8

Material: Fiberglass

Size: 16 in x 25 in x 1 in

Width: 16 in