20 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 20 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bonded to pleat tips on air-leaving side of filter to ensure uniform pleat spacing while adding rigidity and support to media pack
- Used for low volume air handlers
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 1 in
- Width:
- 20 in