20 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 20 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 20 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A173800011
  • Item #4010399
  • Manufacturer Part #173-800-011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • MERV 8
  • Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
  • Used for applications where low temperature and high airflow are present
  • Environmentally friendly, contains no dyes or metals, fully incinerable
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 25 in x 1 in
UL Listed:
UL Class 2
Width:
20 in