12 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 12 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
Frequently Purchased Together
Product Details
- Low pressure drop and high Dust-Holding Capacity (DHC) reduces energy consumption and overall operating cost
- Pleats stay evenly spaced for full media utilization
- High-performing self-supported pleated filter
- Environmentally friendly - fully incinerable or compactable
- Controlled fiber size and blend for consistent performance
- No wire backing for safer handling, no chance of rust downstream
- Self-supporting DuraFlex media made from 100% virgin synthetic fiber
- Mechanical efficiency - Does not rely on electret charge
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 12 in x 25 in x 1 in
- Width:
- 12 in