12 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 12 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 12 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A173323011
  • Item #4010397
  • Manufacturer Part #173-323-011
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Fiberglass
Product Type:
Air Filter
Size:
12 in x 30 in x 1 in
Width:
12 in