16 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 16 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 16 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A172112603
  • Item #4940034
  • Manufacturer Part #172-112-603
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low pressure drop and high Dust-Holding Capacity (DHC) reduces energy consumption and overall operating cost
  • Pleats stay evenly spaced for full media utilization
  • High-performing self-supported pleated filter
  • Environmentally friendly - fully incinerable or compactable
  • Controlled fiber size and blend for consistent performance
  • No wire backing for safer handling, no chance of rust downstream
  • Self-supporting DuraFlex media made from 100% virgin synthetic fiber
  • Mechanical efficiency - Does not rely on electret charge
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 30 in x 2 in
Width:
16 in