13 in x 26 in x 1 in HC M8 Pleated Air Filter
PerfectPleat® 13 in x 26 in x 1 in HC M8 Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 26 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 13 in x 26 in x 1 in
- Width:
- 13 in