PolyKlean™ 36 in. x 135 ft. x 1/2 in. Polyester and Synthetic Media Roll in Blue

Part #A357015360  |  Item #6147736  |  Manufacturer Part #357-015-360

Call for Pricing per ROLL

Width:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PolyKlean™

Color Finish: Blue

Depth: 1/2 in

Disposable: No

Height: 135 ft

IAPMO Listed: No

Material: [Plastic, Synthetic]

Material Type: Polyester

Product Type: Roll

Size: 36 in x 135 ft x 1/2 in

Width: 36 in