StrataDensity® 10 x 13 x 1 in. Air Filter Fiberglass

Part #A2230109G13A  |  Item #7531421  |  Manufacturer Part #223-01-09G13A

$ 3.83 EACH

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 13 in

IAPMO Listed: No

Material: Fiberglass

Size: 10 in x 13 in x 1 in

Width: 10 in