12 x 16 x 1 in. Fiberglass MERV 4 Air Filter
This product has been replaced by
Manufacturer Part #10055.011216
StrataDensity® 12 x 16 x 1 in. Fiberglass MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
- Made in the USA
- Manufactured from 100% recycled content; not intended for pressure use
Specifications
- Application:
- General, HVAC
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 16 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Size:
- 12 in x 16 in x 1 in
- Width:
- 12 in