StrataDensity® 14 x 14 x 1 in. Fiberglass Air Filter

Part #A220379051  |  Item #3383591  |  Manufacturer Part #220-379-051

$ 2.05 EACH
(Pricing is for 14 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For light to medium dust loading conditions
  • Sturdy construction and longer filter life

Documents

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 14 in

IAPMO Listed: No

Material: Fiberglass

Size: 14 in x 14 in x 1 in

UL Listed: UL Class 2

Width: 14 in