StrataDensity® 16 x 16 x 1 in. Fiberglass Air Filter

Part #A220448051  |  Item #1424129  |  Manufacturer Part #220-448-051

$ 1.63 EACH
(Pricing is for 16 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For light to medium dust loading conditions
  • Sturdy construction and longer filter life

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 16 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 16 in x 16 in x 1 in

Width: 16 in