StrataDensity® 16 x 18 in. Air Filter

Part #A220453051  |  Item #7218841  |  Manufacturer Part #220-453-051

$ 5.40 EACH
(Pricing is for 18 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in all types of HVAC systems to protect coils from dirt

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 18 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 16 in x 18 in x 1 in

Width: 16 in