StrataDensity® 16 x 20 x 1 in. Air Filter

Part #A279500051  |  Item #4940042  |  Manufacturer Part #279-500-051

$ 2.70 EACH

Height

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 20 in

IAPMO Listed: No

Size: 16 in x 20 in x 1 in

Width: 16 in