StrataDensity® 17 x 20 x 1 in. Air Filter Fiberglass

Part #A2230116E20A  |  Item #7391816  |  Manufacturer Part #223-01-16E20A

$ 4.27 EACH

Height:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 20 in

IAPMO Listed: No

Material: Fiberglass

Size: 17 in x 20 in x 1 in

Width: 17 in